2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSFB207-35MM IP69K

  • Zoro # G115628387


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Overall Width
46.4 mm
Overall Height
156 mm
Overall Length
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB207-35MM IP69K
Zoro #
G115628387
UPC #
-
Country of Origin
China

Dimensions

Overall Width
46.4 mm
Overall Height
156 mm
Overall Length
95 mm
Back Side to Center Width
17.5 mm
Center Height
42.9 mm
Mount Hole Center-to-Center Length
50.8 mm
Bore Diameter
35 mm
Mounting Bolt Size
7/16 in
Inner Ring Width
42.9 mm
Flange Thickness
13 mm
Mount Hole Size
13.1 mm
Mount Hole Center-to-Center Height
31.8 mm

Details

Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Item
3 Bolt Flange Bearing
Maximum Speed
430 RPM
Rolling Element Rows
1
Closure
Double Sealed
Maximum Misalignment Angle
45 Degrees
Included Bearing
Ball
Housing Material Grade
AISI 52100
Bearing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Bore Type
Cylindrical
Self Lubricating Bearing
Yes
Housing Type
Flange Bracket
System of Measurement
Metric
Lubricant Material
H-1 Grease
Number of Mount Holes
3
Includes Mounting Hardware
Yes
Split Housing
Not Split

Description

3 Bolt Flange Bearing, Back Side to Center Width 17.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 42.9 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 31.8 mm, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.