Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSFCS207-35MM IP69K

  • Zoro # G915628211


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Overall Length
127 mm
Overall Height
42.9 mm
Bearing Insert Type
Radial Ball
Overall Width
127 mm
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFCS207-35MM IP69K
Zoro #
G915628211
UPC #
-
Country of Origin
China

Dimensions

Overall Length
127 mm
Overall Height
42.9 mm
Overall Width
127 mm
Inner Ring Width
42.9 mm
Back Side to Center Width
25.4 mm
Mount Hole Center-to-Center Length
104.8 mm
Bolt Circle Diameter
104.8 mm
Flange Thickness
18 mm
Mount Hole Size
12 mm
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
104.8 mm
Bore Diameter
35 mm
Center Height
63.5 mm

Details

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Item
4 Bolt Flange Bearing
Housing Material
Stainless Steel
Closure
Double Sealed
Number of Mount Holes
4
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Housing Type
Circular
Includes Mounting Hardware
Yes
Rolling Element Rows
1
Self Lubricating Bearing
Yes
Maximum Speed
430 RPM
Housing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
System of Measurement
Metric
Included Bearing
Ball

Description

4 Bolt Flange Bearing, Back Side to Center Width 25.4 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 63.5 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Circular, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 104.8 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.