2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSFL207-22 IP69K

  • Zoro # G915628051


product price:  $463.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Overall Length
6 1/8 in
Housing Material
Stainless Steel
Overall Width
1 3/4 in
Overall Height
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL207-22 IP69K
Zoro #
G915628051
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/8 in
Overall Width
1 3/4 in
Overall Height
3 17/32 in
Mount Hole Center-to-Center Height
5 7/64 in
Center Height
1 3/4 in
Bore Diameter
1 3/8 in
Back Side to Center Width
0.689 in
Inner Ring Width
1.689 in
Bore Diameter Tolerance
-0.0005 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
5 1/8 in
Flange Thickness
9/16 in
Mount Hole Size
33/64 in

Details

Item
2 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Type
Flange Bracket
Housing Material Grade
AISI 52100
Self Lubricating Bearing
No
Closure
Double Sealed
Maximum Temperature
210 Degrees F
Maximum Misalignment Angle
45 Degrees
Rolling Element Rows
1
System of Measurement
Inch
Includes Mounting Hardware
Yes
Number of Mount Holes
2
Maximum Speed
430 RPM
Bore Type
Cylindrical
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Split Housing
Not Split

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 3/4 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.