Zoro Homepage

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSFL207-22

  • Zoro # G615628092


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/8 in
Overall Height
3 17/32 in
Housing Material
Stainless Steel
Overall Width
1 3/4 in
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL207-22
Zoro #
G615628092
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/8 in
Overall Height
3 17/32 in
Overall Width
1 3/4 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Center-to-Center Height
5 7/64 in
Inner Ring Width
1.689 in
Back Side to Center Width
0.689 in
Mount Hole Size
33/64 in
Flange Thickness
9/16 in
Bore Diameter Tolerance
-0.0005 in
Bore Diameter
1 3/8 in
Center Height
1 3/4 in

Details

Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Includes
Grease Zerk
Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Housing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Split Housing
Not Split
Includes Mounting Hardware
Yes
System of Measurement
Inch
Bore Type
Cylindrical
Housing Type
Flange Bracket
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Rolling Element Rows
1
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Included Bearing
Ball
Maximum Speed
430 RPM
Number of Mount Holes
2
Lubricant Material
H-1 Grease
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 3/4 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.