Zoro Homepage

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSFL207-23 CAP READY

  • Zoro # G515628024


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/8 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL207-23 CAP READY
Zoro #
G515628024
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/8 in
Overall Width
1 3/4 in
Overall Height
3 17/32 in
Center Height
1 3/4 in
Bore Diameter Tolerance
-0.0005 in
Inner Ring Width
1.689 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Height
5 7/64 in
Mount Hole Size
33/64 in
Mount Hole Center-to-Center Length
5 1/8 in
Mounting Bolt Size
7/16 in
Flange Thickness
9/16 in
Back Side to Center Width
0.689 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Includes
Grease Zerk
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Maximum Temperature
210 Degrees F
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Includes Mounting Hardware
Yes
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Maximum Speed
430 RPM
Housing Material Grade
AISI 52100
Housing Type
Flange Bracket
Split Housing
Not Split
System of Measurement
Inch
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Closure
Double Sealed
Self Lubricating Bearing
No
Included Bearing
Ball
Rolling Element Rows
1

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 3/4 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.