Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSFL207-23

  • Zoro # G515628017


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
3 17/32 in
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL207-23
Zoro #
G515628017
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 17/32 in
Overall Length
6 1/8 in
Overall Width
1 3/4 in
Mount Hole Center-to-Center Length
5 1/8 in
Back Side to Center Width
0.689 in
Inner Ring Width
1.689 in
Center Height
1 3/4 in
Mount Hole Size
33/64 in
Mount Hole Center-to-Center Height
5 7/64 in
Bore Diameter
1 7/16 in
Mounting Bolt Size
7/16 in
Bore Diameter Tolerance
-0.0005 in
Flange Thickness
9/16 in

Details

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Seal Material
Silicone Rubber
Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Maximum Misalignment Angle
45 Degrees
Closure
Double Sealed
Number of Mount Holes
2
Housing Material Grade
AISI 52100
Bore Type
Cylindrical
System of Measurement
Inch
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Includes Mounting Hardware
Yes
Housing Type
Flange Bracket
Self Lubricating Bearing
No
Rolling Element Rows
1
Maximum Speed
430 RPM

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 3/4 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.