Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSFL207-35MM IP69K

  • Zoro # G015628005


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Overall Width
44.5 mm
Overall Height
90 mm
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL207-35MM IP69K
Zoro #
G015628005
UPC #
-
Country of Origin
China

Dimensions

Overall Width
44.5 mm
Overall Height
90 mm
Overall Length
155 mm
Inner Ring Width
42.9 mm
Mount Hole Center-to-Center Length
130.2 mm
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
130 mm
Flange Thickness
14 mm
Center Height
45 mm
Bore Diameter
35 mm
Back Side to Center Width
17.5 mm
Mount Hole Size
13 mm

Details

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Item
2 Bolt Flange Bearing
Housing Material
Stainless Steel
Self Lubricating Bearing
No
Closure
Double Sealed
Included Bearing
Ball
Rolling Element Rows
1
Bore Type
Cylindrical
Includes Mounting Hardware
Yes
System of Measurement
Metric
Minimum Temperature
-10 Degrees F
Maximum Speed
430 RPM
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Housing Type
Flange Bracket
Split Housing
Not Split
Maximum Temperature
210 Degrees F
Number of Mount Holes
2
Housing Material Grade
AISI 52100

Description

2 Bolt Flange Bearing, Back Side to Center Width 17.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 45 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 130 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.