Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCSFL207-35MM

  • Zoro # G815627994


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Overall Width
44.5 mm
Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL207-35MM
Zoro #
G815627994
UPC #
-
Country of Origin
China

Dimensions

Overall Width
44.5 mm
Overall Length
155 mm
Overall Height
90 mm
Mount Hole Size
13 mm
Bore Diameter
35 mm
Mounting Bolt Size
7/16 in
Inner Ring Width
42.9 mm
Center Height
45 mm
Flange Thickness
14 mm
Mount Hole Center-to-Center Height
130 mm
Back Side to Center Width
17.5 mm
Mount Hole Center-to-Center Length
130.2 mm

Details

Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Includes
Grease Zerk
Item
2 Bolt Flange Bearing
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Maximum Misalignment Angle
45 Degrees
Self Lubricating Bearing
No
Number of Mount Holes
2
Housing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Maximum Speed
430 RPM
Minimum Temperature
-10 Degrees F
Housing Type
Flange Bracket
Split Housing
Not Split
Rolling Element Rows
1
Lubrication Openings
Grease Fitting
Included Bearing
Ball
System of Measurement
Metric
Bore Type
Cylindrical
Closure
Double Sealed
Bearing Material Grade
AISI 52100

Description

2 Bolt Flange Bearing, Back Side to Center Width 17.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 45 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 130 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.