Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCTF207-22

  • Zoro # G415628247


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 21/32 in
Shaft Locking Type
Set Screws
Overall Height
4 21/32 in
Includes
Grease Zerk
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCTF207-22
Zoro #
G415628247
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 21/32 in
Overall Height
4 21/32 in
Overall Width
1 27/32 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
3 39/64 in
Inner Ring Width
1.689 in
Flange Thickness
5/8 in
Mount Hole Center-to-Center Length
3 5/8 in
Center Height
2 5/16 in
Mount Hole Size
33/64 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.689 in
Bore Diameter
1 3/8 in

Details

Shaft Locking Type
Set Screws
Item
4 Bolt Flange Bearing
Includes
Grease Zerk
Bearing Insert Type
Radial Ball
Housing Material
PBT Plastic
Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
Lubrication Openings
Grease Fitting
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
System of Measurement
Inch
Closure
Double Sealed
Minimum Temperature
-10 Degrees F
Number of Mount Holes
4
Includes Mounting Hardware
Yes
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant
Rolling Element Rows
1
Split Housing
Not Split
Maximum Speed
430 RPM
Bore Type
Cylindrical
Included Bearing
Ball
Self Lubricating Bearing
No
Housing Type
Flange Bracket
Bearing Material Grade
AISI 52100

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.