Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCTF207-23 IP69K

  • Zoro # G415628230


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 21/32 in
Bearing Insert Type
Radial Ball
Overall Length
4 21/32 in
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCTF207-23 IP69K
Zoro #
G415628230
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 21/32 in
Overall Length
4 21/32 in
Overall Width
1 27/32 in
Mount Hole Size
33/64 in
Center Height
2 5/16 in
Mount Hole Center-to-Center Length
3 5/8 in
Flange Thickness
5/8 in
Mounting Bolt Size
7/16 in
Bore Diameter
1 7/16 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.689 in
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Height
3 39/64 in

Details

Bearing Insert Type
Radial Ball
Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Number of Mount Holes
4
Bearing Material Grade
AISI 52100
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Housing Type
Flange Bracket
Split Housing
Not Split
Housing Material Grade
AISI 52100
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes
Maximum Speed
430 RPM
Closure
Double Sealed
Rolling Element Rows
1
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.