Zoro Homepage

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCTF207-23

  • Zoro # G715628251


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Includes
Grease Zerk
Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Overall Length
4 21/32 in
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF207-23
Zoro #
G715628251
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 21/32 in
Overall Height
4 21/32 in
Overall Width
1 27/32 in
Mount Hole Size
33/64 in
Center Height
2 5/16 in
Flange Thickness
5/8 in
Inner Ring Width
1.689 in
Bore Diameter
1 7/16 in
Back Side to Center Width
0.689 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
3 39/64 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
3 5/8 in

Details

Includes
Grease Zerk
Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Item
4 Bolt Flange Bearing
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Housing Type
Flange Bracket
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
System of Measurement
Inch
Number of Mount Holes
4
Housing Material Grade
AISI 52100
Resistance Properties
Corrosion Resistant
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Maximum Temperature
210 Degrees F
Bore Type
Cylindrical
Rolling Element Rows
1
Lubricant Material
H-1 Grease
Split Housing
Not Split
Maximum Speed
430 RPM
Includes Mounting Hardware
Yes

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.