Zoro Homepage

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCTF207-35MM

  • Zoro # G115628240


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Overall Width
46.8 mm
Seal Material
Silicone Rubber
Housing Material
PBT Plastic
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF207-35MM
Zoro #
G115628240
UPC #
-
Country of Origin
China

Dimensions

Overall Width
46.8 mm
Overall Height
118 mm
Overall Length
118 mm
Back Side to Center Width
17.5 mm
Center Height
59 mm
Bore Diameter
35 mm
Mount Hole Size
13 mm
Mount Hole Center-to-Center Length
92 mm
Inner Ring Width
42.9 mm
Flange Thickness
16 mm
Mount Hole Center-to-Center Height
92 mm
Mounting Bolt Size
7/16 in

Details

Bearing Insert Type
Radial Ball
Seal Material
Silicone Rubber
Housing Material
PBT Plastic
Includes
Grease Zerk
Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Housing Type
Flange Bracket
Rolling Element Rows
1
Bore Type
Cylindrical
Included Bearing
Ball
Maximum Temperature
210 Degrees F
Lubrication Openings
Grease Fitting
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Number of Mount Holes
4
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Housing Material Grade
AISI 52100
System of Measurement
Metric
Split Housing
Not Split
Includes Mounting Hardware
Yes
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
No
Maximum Speed
430 RPM

Description

4 Bolt Flange Bearing, Back Side to Center Width 17.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 59 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 92 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.