Zoro Homepage

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCTFB207-21

  • Zoro # G515628161


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Housing Material
PBT Plastic
Includes
Grease Zerk
Seal Material
Silicone Rubber
Overall Width
1 49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB207-21
Zoro #
G515628161
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 49/64 in
Overall Height
6 1/8 in
Overall Length
3 3/4 in
Flange Thickness
41/64 in
Bore Diameter
1 5/16 in
Center Height
1 11/16 in
Back Side to Center Width
0.689 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
2 in
Mount Hole Center-to-Center Height
2 in
Inner Ring Width
1.689 in
Mounting Bolt Size
7/16 in
Mount Hole Size
33/64 in

Details

Bearing Insert Type
Radial Ball
Housing Material
PBT Plastic
Item
3 Bolt Flange Bearing
Includes
Grease Zerk
Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Housing Type
Flange Bracket
Bearing Material Grade
AISI 52100
Included Bearing
Ball
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant
Rolling Element Rows
1
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Housing Material Grade
AISI 52100
Bore Type
Cylindrical
Maximum Speed
430 RPM
Maximum Temperature
210 Degrees F
Maximum Misalignment Angle
45 Degrees
System of Measurement
Inch
Number of Mount Holes
3
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Includes Mounting Hardware
Yes

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 in, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.