Zoro Homepage

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCTFB207-22

  • Zoro # G915628150


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/4 in
Shaft Locking Type
Set Screws
Includes
Grease Zerk
Overall Height
6 1/8 in
Housing Material
PBT Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB207-22
Zoro #
G915628150
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 3/4 in
Overall Height
6 1/8 in
Overall Width
1 49/64 in
Bore Diameter Tolerance
-0.0005 in
Center Height
1 11/16 in
Bore Diameter
1 3/8 in
Flange Thickness
41/64 in
Mount Hole Size
33/64 in
Back Side to Center Width
0.689 in
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Height
2 in
Mount Hole Center-to-Center Length
2 in
Mounting Bolt Size
7/16 in

Details

Shaft Locking Type
Set Screws
Includes
Grease Zerk
Housing Material
PBT Plastic
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Item
3 Bolt Flange Bearing
Resistance Properties
Corrosion Resistant
Housing Material Grade
AISI 52100
Maximum Speed
430 RPM
Bore Type
Cylindrical
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Maximum Misalignment Angle
45 Degrees
Includes Mounting Hardware
Yes
Lubrication Openings
Grease Fitting
Housing Type
Flange Bracket
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease
Included Bearing
Ball
Number of Mount Holes
3
Closure
Double Sealed
Split Housing
Not Split
Bearing Material Grade
AISI 52100

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 in, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.