Zoro Homepage

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCTFB207-23

  • Zoro # G215628164


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Overall Length
3 3/4 in
Housing Material
PBT Plastic
Seal Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB207-23
Zoro #
G215628164
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 3/4 in
Overall Height
6 1/8 in
Overall Width
1 49/64 in
Mount Hole Center-to-Center Length
2 in
Mount Hole Size
33/64 in
Mount Hole Center-to-Center Height
2 in
Bore Diameter
1 7/16 in
Bore Diameter Tolerance
-0.0005 in
Inner Ring Width
1.689 in
Flange Thickness
41/64 in
Mounting Bolt Size
7/16 in
Back Side to Center Width
0.689 in
Center Height
1 11/16 in

Details

Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Item
3 Bolt Flange Bearing
Housing Material
PBT Plastic
Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Maximum Speed
430 RPM
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Split Housing
Not Split
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes
Housing Type
Flange Bracket
Housing Material Grade
AISI 52100
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Maximum Misalignment Angle
45 Degrees
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Number of Mount Holes
3
Bore Type
Cylindrical

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 in, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.