Zoro Homepage

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCTFL207-22

  • Zoro # G215628041


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 23/32 in
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Overall Length
6 15/32 in
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL207-22
Zoro #
G215628041
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 23/32 in
Overall Length
6 15/32 in
Overall Height
3 17/32 in
Mount Hole Center-to-Center Length
5 1/8 in
Bore Diameter
1 3/8 in
Flange Thickness
5/8 in
Mount Hole Size
33/64 in
Inner Ring Width
1.689 in
Center Height
1 3/4 in
Bore Diameter Tolerance
-0.0005 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Height
5 7/64 in
Back Side to Center Width
0.689 in

Details

Seal Material
Silicone Rubber
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Includes
Grease Zerk
Lubrication Openings
Grease Fitting
Includes Mounting Hardware
Yes
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Resistance Properties
Corrosion Resistant
Closure
Double Sealed
Maximum Speed
430 RPM
Bore Type
Cylindrical
Number of Mount Holes
2
Housing Type
Flange Bracket
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Split Housing
Not Split
Maximum Misalignment Angle
45 Degrees
Housing Material Grade
AISI 52100
System of Measurement
Inch

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.689 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 3/4 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.