Zoro Homepage

2 Bolt Flange Bearing, 430 RPM

  • Mfr # SUCTFL207-35MM

  • Zoro # G315628019


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Overall Length
164 mm
Shaft Locking Type
Set Screws
Overall Height
90 mm
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL207-35MM
Zoro #
G315628019
UPC #
-
Country of Origin
China

Dimensions

Overall Length
164 mm
Overall Height
90 mm
Overall Width
43.7 mm
Mounting Bolt Size
1/2 in
Flange Thickness
16 mm
Center Height
45 mm
Mount Hole Center-to-Center Length
130.2 mm
Back Side to Center Width
17.5 mm
Mount Hole Size
13 mm
Mount Hole Center-to-Center Height
130 mm
Bore Diameter
35 mm
Inner Ring Width
42.9 mm

Details

Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Includes
Grease Zerk
Housing Material
PBT Plastic
Seal Material
Silicone Rubber
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Housing Type
Flange Bracket
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Maximum Speed
430 RPM
Includes Mounting Hardware
Yes
Resistance Properties
Corrosion Resistant
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Rolling Element Rows
1
Lubricant Material
H-1 Grease
Maximum Misalignment Angle
45 Degrees
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Housing Material Grade
AISI 52100
Bore Type
Cylindrical
Number of Mount Holes
2
Self Lubricating Bearing
No
System of Measurement
Metric
Included Bearing
Ball

Description

2 Bolt Flange Bearing, Back Side to Center Width 17.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 45 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 130 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.