Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 450 RPM

  • Mfr # SUCSF206-20 IP69K

  • Zoro # G115628516


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 19/32 in
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Overall Height
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF206-20 IP69K
Zoro #
G115628516
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 19/32 in
Overall Height
4 1/4 in
Overall Length
4 1/4 in
Mount Hole Size
33/64 in
Mount Hole Center-to-Center Height
3 17/64 in
Inner Ring Width
1.5 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
3 1/4 in
Mounting Bolt Size
7/16 in
Flange Thickness
1/2 in
Center Height
2 1/8 in
Back Side to Center Width
0.626 in
Bore Diameter Tolerance
-0.0005 in

Details

Item
4 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Maximum Speed
450 RPM
System of Measurement
Inch
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Rolling Element Rows
1
Split Housing
Not Split
Included Bearing
Ball
Number of Mount Holes
4
Housing Material Grade
AISI 52100
Bearing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Lubricant Material
H-1 Grease
Housing Type
Flange Bracket
Self Lubricating Bearing
No

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.