Zoro Homepage

2 Bolt Flange Bearing, 450 RPM

  • Mfr # SUCSFCS206-18 IP69K

  • Zoro # G315628200


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Overall Length
4 23/64 in
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFCS206-18 IP69K
Zoro #
G315628200
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 23/64 in
Overall Height
1 1/2 in
Overall Width
4 3/8 in
Mount Hole Size
3/8 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Height
3 39/64 in
Bolt Circle Diameter
3.625 in
Inner Ring Width
1.5 in
Back Side to Center Width
0.874 in
Mount Hole Center-to-Center Length
3 39/64 in
Center Height
2 11/64 in
Bore Diameter
1 1/8 in
Flange Thickness
49/64 in
Mounting Bolt Size
5/16 in

Details

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Item
4 Bolt Flange Bearing
Housing Material Grade
AISI 52100
Rolling Element Rows
1
Maximum Speed
450 RPM
Closure
Double Sealed
Bore Type
Cylindrical
Number of Mount Holes
4
Split Housing
Not Split
Housing Type
Circular
Includes Mounting Hardware
Yes
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Self Lubricating Bearing
Yes
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.874 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 2 11/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Circular, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.