Zoro Homepage

2 Bolt Flange Bearing, 450 RPM

  • Mfr # SUCSFCS206-30MM IP69K

  • Zoro # G215628249


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Overall Length
111 mm
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Overall Height
38.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFCS206-30MM IP69K
Zoro #
G215628249
UPC #
-
Country of Origin
China

Dimensions

Overall Length
111 mm
Overall Height
38.2 mm
Overall Width
111 mm
Back Side to Center Width
22.2 mm
Center Height
55.5 mm
Mount Hole Size
9.5 mm
Mounting Bolt Size
5/16 in
Bore Diameter
30 mm
Mount Hole Center-to-Center Length
92 mm
Inner Ring Width
38.1 mm
Flange Thickness
19.5 mm
Mount Hole Center-to-Center Height
92 mm
Bolt Circle Diameter
92 mm

Details

Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Item
4 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Self Lubricating Bearing
Yes
Housing Type
Circular
Included Bearing
Ball
Housing Material Grade
AISI 52100
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Rolling Element Rows
1
System of Measurement
Metric
Number of Mount Holes
4
Includes Mounting Hardware
Yes
Minimum Temperature
-10 Degrees F
Maximum Speed
450 RPM
Closure
Double Sealed
Split Housing
Not Split

Description

4 Bolt Flange Bearing, Back Side to Center Width 22.2 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 55.5 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Circular, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 92 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.