Zoro Homepage

2 Bolt Flange Bearing, 450 RPM

  • Mfr # SUCTF206-18 IP69K

  • Zoro # G915628594


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Overall Length
4 1/4 in
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF206-18 IP69K
Zoro #
G915628594
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Overall Height
4 1/4 in
Overall Width
1 5/8 in
Inner Ring Width
1.5 in
Mount Hole Size
7/16 in
Bore Diameter
1 1/8 in
Mount Hole Center-to-Center Length
3 1/4 in
Back Side to Center Width
0.626 in
Flange Thickness
9/16 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Height
3 17/64 in
Mounting Bolt Size
3/8 in
Center Height
2 1/8 in

Details

Shaft Locking Type
Set Screws
Item
4 Bolt Flange Bearing
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Housing Type
Flange Bracket
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes
Included Bearing
Ball
Self Lubricating Bearing
No
Bore Type
Cylindrical
Number of Mount Holes
4
Seal Type
Contact
Minimum Temperature
-10 Degrees F
Housing Material Grade
AISI 52100
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Split Housing
Not Split
Maximum Speed
450 RPM
Rolling Element Rows
1
System of Measurement
Inch
Bearing Material Grade
AISI 52100

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products