Zoro Homepage

2 Bolt Flange Bearing, 450 RPM

  • Mfr # SUCTF206-30MM IP69K

  • Zoro # G415628186


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Overall Width
41.3 mm
Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Overall Height
108 mm
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF206-30MM IP69K
Zoro #
G415628186
UPC #
-
Country of Origin
China

Dimensions

Overall Width
41.3 mm
Overall Height
108 mm
Overall Length
108 mm
Mount Hole Size
11 mm
Inner Ring Width
38.1 mm
Flange Thickness
14 mm
Back Side to Center Width
15.9 mm
Bore Diameter
30 mm
Mount Hole Center-to-Center Length
83 mm
Mounting Bolt Size
3/8 in
Center Height
54 mm
Mount Hole Center-to-Center Height
83 mm

Details

Item
4 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Closure
Double Sealed
Maximum Speed
450 RPM
Split Housing
Not Split
Housing Material Grade
AISI 52100
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Lubricant Material
H-1 Grease
Number of Mount Holes
4
Rolling Element Rows
1
Included Bearing
Ball
Includes Mounting Hardware
Yes
Housing Type
Flange Bracket
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical

Description

4 Bolt Flange Bearing, Back Side to Center Width 15.9 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 54 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 83 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.