Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 450 RPM

  • Mfr # SUCTFB206-19 IP69K

  • Zoro # G215628225


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/4 in
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Housing Material
PBT Plastic
Overall Width
1 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB206-19 IP69K
Zoro #
G215628225
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/4 in
Overall Width
1 19/32 in
Overall Height
5 3/8 in
Mount Hole Size
25/64 in
Mounting Bolt Size
5/16 in
Flange Thickness
17/32 in
Back Side to Center Width
0.626 in
Mount Hole Center-to-Center Length
1 7/8 in
Mount Hole Center-to-Center Height
1 7/8 in
Bore Diameter
1 3/16 in
Inner Ring Width
1.5 in
Center Height
1 1/2 in
Bore Diameter Tolerance
-0.0005 in

Details

Item
3 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Maximum Speed
450 RPM
Housing Material Grade
AISI 52100
Number of Mount Holes
3
Resistance Properties
Corrosion Resistant
Housing Type
Flange Bracket
Maximum Misalignment Angle
45 Degrees
Rolling Element Rows
1
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Bearing Material Grade
AISI 52100
Included Bearing
Ball
Includes Mounting Hardware
Yes
Lubricant Material
H-1 Grease
System of Measurement
Inch
Self Lubricating Bearing
No
Split Housing
Not Split
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Seal Type
Contact

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 1/2 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.