Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 450 RPM

  • Mfr # SUCTFL206-18 IP69K

  • Zoro # G015628142


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PBT Plastic
Overall Height
3 5/32 in
Overall Length
5 13/16 in
Bearing Insert Material
Stainless Steel
Overall Width
1 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL206-18 IP69K
Zoro #
G015628142
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 5/32 in
Overall Length
5 13/16 in
Overall Width
1 39/64 in
Inner Ring Width
1.5 in
Flange Thickness
1 7/32 in
Bore Diameter Tolerance
-0.0005 in
Bore Diameter
1 1/8 in
Center Height
1 9/16 in
Mount Hole Size
7/16 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
4 19/32 in
Mount Hole Center-to-Center Length
4 19/32 in
Back Side to Center Width
0.626 in

Details

Housing Material
PBT Plastic
Item
2 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Resistance Properties
Corrosion Resistant
Closure
Double Sealed
Maximum Misalignment Angle
45 Degrees
Minimum Temperature
-10 Degrees F
Rolling Element Rows
1
Housing Type
Flange Bracket
Bore Type
Cylindrical
Number of Mount Holes
2
Split Housing
Not Split
Maximum Temperature
210 Degrees F
Includes Mounting Hardware
Yes
Included Bearing
Ball
Seal Type
Contact
System of Measurement
Inch
Lubricant Material
H-1 Grease
Maximum Speed
450 RPM
Bearing Material Grade
AISI 52100
Housing Material Grade
AISI 52100
Self Lubricating Bearing
No

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.