Zoro Homepage

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # CLFL206-30MM

  • Zoro # G815628007


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Housing Material
Cast Iron
Overall Length
148 mm
Overall Width
41.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFL206-30MM
Zoro #
G815628007
UPC #
-
Country of Origin
China

Dimensions

Overall Length
148 mm
Overall Width
41.8 mm
Overall Height
80 mm
Mount Hole Center-to-Center Height
117 mm
Back Side to Center Width
18 mm
Flange Thickness
13 mm
Mount Hole Center-to-Center Length
116.7 mm
Mounting Bolt Size
3/8 in
Bore Diameter
30 mm
Center Height
40 mm
Mount Hole Size
11.9 mm

Details

Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Housing Material
Cast Iron
Item
2 Bolt Flange Bearing
Bearing Insert Material
Alloy Steel
Shaft Locking Type
Concentric Collar
Number of Mount Holes
2
Includes Mounting Hardware
Yes
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Housing Type
Flange Bracket
Bore Type
Cylindrical
Split Housing
Not Split
Lubricant Material
NLGI2 Grease
Maximum Temperature
210 Degrees F
Maximum Speed
5,000 RPM
Housing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Maximum Misalignment Angle
45 Degrees
System of Measurement
Metric
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Included Bearing
Ball
Closure
Double Sealed

Description

2 Bolt Flange Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material NLGI2 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 117 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.