Zoro Homepage

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCSFL206-19 CAP READY

  • Zoro # G715628022


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 9/16 in
Bearing Insert Material
Stainless Steel
Overall Height
3 5/32 in
Housing Material
Stainless Steel
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL206-19 CAP READY
Zoro #
G715628022
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 9/16 in
Overall Height
3 5/32 in
Overall Width
1 19/32 in
Back Side to Center Width
0.626 in
Center Height
1 9/16 in
Bore Diameter
1 3/16 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
4 19/32 in
Flange Thickness
1/2 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
4 19/32 in
Inner Ring Width
1.5 in
Mount Hole Size
15/32 in

Details

Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Includes
Grease Zerk
Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Lubrication Openings
Grease Fitting
Maximum Speed
5,000 RPM
Lubricant Material
H-1 Grease
Split Housing
Not Split
Number of Mount Holes
2
Maximum Temperature
210 Degrees F
Includes Mounting Hardware
Yes
Housing Type
Flange Bracket
Maximum Misalignment Angle
45 Degrees
Included Bearing
Ball
Housing Material Grade
AISI 52100
Self Lubricating Bearing
No
System of Measurement
Inch
Closure
Double Sealed
Rolling Element Rows
1

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.