Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCTF201-8 IP69K

  • Zoro # G715628589


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 7/16 in
Bearing Insert Material
Stainless Steel
Overall Length
3 3/8 in
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF201-8 IP69K
Zoro #
G715628589
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 7/16 in
Overall Length
3 3/8 in
Overall Height
3 3/8 in
Mounting Bolt Size
3/8 in
Flange Thickness
17/32 in
Center Height
1 43/64 in
Mount Hole Size
7/16 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Height
2 33/64 in
Mount Hole Center-to-Center Length
2 1/2 in
Bore Diameter
1/2 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.5 in

Details

Bearing Insert Material
Stainless Steel
Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Bearing Insert Type
Radial Ball
Housing Material Grade
AISI 52100
Bearing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Number of Mount Holes
4
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Split Housing
Not Split
Closure
Double Sealed
Maximum Speed
5,000 RPM
Rolling Element Rows
1
Seal Type
Contact
Housing Type
Flange Bracket
Bore Type
Cylindrical
Resistance Properties
Corrosion Resistant
System of Measurement
Inch

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.