Zoro Homepage

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCTF201-8

  • Zoro # G315628484


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 3/8 in
Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF201-8
Zoro #
G315628484
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 3/8 in
Overall Width
1 7/16 in
Overall Length
3 3/8 in
Back Side to Center Width
0.5 in
Mount Hole Size
7/16 in
Bore Diameter Tolerance
-0.0005 in
Mounting Bolt Size
3/8 in
Flange Thickness
17/32 in
Mount Hole Center-to-Center Length
2 1/2 in
Bore Diameter
1/2 in
Center Height
1 43/64 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Height
2 33/64 in

Details

Item
4 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Rolling Element Rows
1
Split Housing
Not Split
Maximum Speed
5,000 RPM
Includes Mounting Hardware
Yes
Housing Type
Flange Bracket
Resistance Properties
Corrosion Resistant
Housing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
System of Measurement
Inch
Number of Mount Holes
4
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Closure
Double Sealed
Self Lubricating Bearing
No
Included Bearing
Ball

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.