Zoro Homepage

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCTF202-10 IP69K

  • Zoro # G715628596


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/8 in
Housing Material
PBT Plastic
Overall Height
3 3/8 in
Shaft Locking Type
Set Screws
Overall Width
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF202-10 IP69K
Zoro #
G715628596
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 3/8 in
Overall Height
3 3/8 in
Overall Width
1 7/16 in
Center Height
1 43/64 in
Back Side to Center Width
0.5 in
Inner Ring Width
1.22 in
Mounting Bolt Size
3/8 in
Flange Thickness
17/32 in
Mount Hole Center-to-Center Height
2 33/64 in
Bore Diameter
5/8 in
Mount Hole Center-to-Center Length
2 1/2 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
7/16 in

Details

Housing Material
PBT Plastic
Shaft Locking Type
Set Screws
Item
4 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion Resistant
Seal Type
Contact
Included Bearing
Ball
Split Housing
Not Split
Bore Type
Cylindrical
System of Measurement
Inch
Maximum Speed
5,000 RPM
Housing Material Grade
AISI 52100
Rolling Element Rows
1
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Includes Mounting Hardware
Yes
Closure
Double Sealed
Number of Mount Holes
4
Housing Type
Flange Bracket

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.