Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCTF204-20MM

  • Zoro # G615628566


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Overall Length
86 mm
Overall Height
86 mm
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF204-20MM
Zoro #
G615628566
UPC #
-
Country of Origin
China

Dimensions

Overall Length
86 mm
Overall Height
86 mm
Overall Width
36.5 mm
Mount Hole Center-to-Center Height
64 mm
Back Side to Center Width
12.7 mm
Mount Hole Center-to-Center Length
64 mm
Inner Ring Width
31 mm
Mounting Bolt Size
3/8 in
Mount Hole Size
11 mm
Center Height
43 mm
Bore Diameter
20 mm
Flange Thickness
13 mm

Details

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Includes
Grease Zerk
Seal Material
Silicone Rubber
Item
4 Bolt Flange Bearing
Housing Material Grade
AISI 52100
Split Housing
Not Split
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Lubricant Material
H-1 Grease
Included Bearing
Ball
Closure
Double Sealed
Number of Mount Holes
4
Minimum Temperature
-10 Degrees F
Maximum Speed
5,000 RPM
Maximum Temperature
210 Degrees F
Bore Type
Cylindrical
Resistance Properties
Corrosion Resistant
Bearing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Housing Type
Flange Bracket
Rolling Element Rows
1
System of Measurement
Metric

Description

4 Bolt Flange Bearing, Back Side to Center Width 12.7 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 43 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 64 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.