Zoro Homepage

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCTF205-16

  • Zoro # G615628511


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Overall Height
3 3/4 in
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF205-16
Zoro #
G615628511
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 3/4 in
Overall Length
3 3/4 in
Overall Width
1 7/16 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
2 3/4 in
Center Height
1 7/8 in
Inner Ring Width
1.338 in
Mount Hole Center-to-Center Height
2 3/4 in
Flange Thickness
3/16 in
Back Side to Center Width
0.563 in
Bore Diameter
1 in
Mounting Bolt Size
3/8 in
Mount Hole Size
7/16 in

Details

Seal Material
Silicone Rubber
Item
4 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Includes
Grease Zerk
Housing Material
PBT Plastic
Bearing Insert Type
Radial Ball
Includes Mounting Hardware
Yes
Bearing Material Grade
AISI 52100
Rolling Element Rows
1
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Maximum Temperature
210 Degrees F
Maximum Speed
5,000 RPM
Lubricant Material
H-1 Grease
Housing Material Grade
AISI 52100
Closure
Double Sealed
Included Bearing
Ball
Self Lubricating Bearing
No
Housing Type
Flange Bracket
Number of Mount Holes
4
Resistance Properties
Corrosion Resistant
Split Housing
Not Split

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.563 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.