Zoro Homepage

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCTF206-18

  • Zoro # G115628578


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PBT Plastic
Seal Material
Silicone Rubber
Includes
Grease Zerk
Overall Width
1 5/8 in
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTF206-18
Zoro #
G115628578
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 5/8 in
Overall Height
4 1/4 in
Overall Length
4 1/4 in
Mount Hole Center-to-Center Height
3 17/64 in
Center Height
2 1/8 in
Mount Hole Center-to-Center Length
3 1/4 in
Bore Diameter
1 1/8 in
Back Side to Center Width
0.626 in
Mount Hole Size
7/16 in
Inner Ring Width
1.5 in
Mounting Bolt Size
3/8 in
Bore Diameter Tolerance
-0.0005 in
Flange Thickness
9/16 in

Details

Housing Material
PBT Plastic
Seal Material
Silicone Rubber
Item
4 Bolt Flange Bearing
Includes
Grease Zerk
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Maximum Speed
5,000 RPM
Lubricant Material
H-1 Grease
Rolling Element Rows
1
Split Housing
Not Split
Closure
Double Sealed
Maximum Temperature
210 Degrees F
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant
Included Bearing
Ball
Number of Mount Holes
4
Housing Type
Flange Bracket
Bore Type
Cylindrical
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Includes Mounting Hardware
Yes
Housing Material Grade
AISI 52100
Bearing Material Grade
AISI 52100

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.