Zoro Homepage

2 Bolt Flange Bearing, 5,000 RPM

  • Mfr # SUCTFB206-19

  • Zoro # G215628201


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Overall Length
3 1/4 in
Overall Height
5 3/8 in
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB206-19
Zoro #
G215628201
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/4 in
Overall Height
5 3/8 in
Overall Width
1 19/32 in
Mounting Bolt Size
5/16 in
Inner Ring Width
1.5 in
Mount Hole Center-to-Center Length
1 7/8 in
Flange Thickness
17/32 in
Mount Hole Size
25/64 in
Mount Hole Center-to-Center Height
1 7/8 in
Bore Diameter Tolerance
-0.0005 in
Bore Diameter
1 3/16 in
Center Height
1 1/2 in
Back Side to Center Width
0.626 in

Details

Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Includes
Grease Zerk
Item
3 Bolt Flange Bearing
Seal Material
Silicone Rubber
Housing Material
PBT Plastic
Closure
Double Sealed
Maximum Speed
5,000 RPM
Resistance Properties
Corrosion Resistant
Housing Material Grade
AISI 52100
Housing Type
Flange Bracket
Bore Type
Cylindrical
Self Lubricating Bearing
No
Split Housing
Not Split
Lubricant Material
H-1 Grease
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Number of Mount Holes
3
Maximum Misalignment Angle
45 Degrees
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Lubrication Openings
Grease Fitting
Rolling Element Rows
1
Included Bearing
Ball

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 1/2 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.