Zoro Homepage

2 Bolt Flange Bearing, 5,850 RPM

  • Mfr # CLFL205-16

  • Zoro # G815628052


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Includes
Grease Zerk
Overall Length
5 1/8 in
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFL205-16
Zoro #
G815628052
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/8 in
Overall Width
1 1/2 in
Overall Height
2 11/16 in
Flange Thickness
1/2 in
Bore Diameter
1 in
Mount Hole Center-to-Center Height
3 7/8 in
Mount Hole Size
15/32 in
Bore Diameter Tolerance
-0.0005 in
Mounting Bolt Size
3/8 in
Center Height
1 21/64 in
Back Side to Center Width
0.625 in
Mount Hole Center-to-Center Length
3 57/64 in

Details

Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Includes
Grease Zerk
Item
2 Bolt Flange Bearing
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Closure
Double Sealed
Lubricant Material
NLGI2 Grease
Minimum Temperature
-4 Degrees F
Number of Mount Holes
2
Maximum Speed
5,850 RPM
Housing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Maximum Misalignment Angle
45 Degrees
Included Bearing
Ball
Rolling Element Rows
1
Split Housing
Not Split
Self Lubricating Bearing
No
Bore Type
Cylindrical
Includes Mounting Hardware
Yes
Housing Type
Flange Bracket
Maximum Temperature
210 Degrees F
Bearing Material Grade
AISI 52100
System of Measurement
Inch

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 21/64 in, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material NLGI2 Grease, Maximum Speed 5,850 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 3 7/8 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.