Zoro Homepage

2 Bolt Flange Bearing, 5,850 RPM

  • Mfr # CLFL205-25MM

  • Zoro # G615628054


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
68 mm
Includes
Grease Zerk
Overall Width
38.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFL205-25MM
Zoro #
G615628054
UPC #
-
Country of Origin
China

Dimensions

Overall Height
68 mm
Overall Width
38.2 mm
Overall Length
130 mm
Bore Diameter
25 mm
Flange Thickness
13 mm
Mount Hole Size
11.9 mm
Mount Hole Center-to-Center Length
98.8 mm
Back Side to Center Width
16 mm
Center Height
34 mm
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
98.8 mm

Details

Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Includes
Grease Zerk
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Housing Type
Flange Bracket
Rolling Element Rows
1
System of Measurement
Metric
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Housing Material Grade
AISI 52100
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Maximum Speed
5,850 RPM
Maximum Temperature
210 Degrees F
Maximum Misalignment Angle
45 Degrees
Self Lubricating Bearing
No
Number of Mount Holes
2
Lubrication Openings
Grease Fitting
Lubricant Material
NLGI2 Grease
Included Bearing
Ball
Split Housing
Not Split

Description

2 Bolt Flange Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 34 mm, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material NLGI2 Grease, Maximum Speed 5,850 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 98.8 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.