Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 5,850 RPM

  • Mfr # SUCSF205-14 IP69K

  • Zoro # G915628587


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Overall Width
1 13/32 in
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF205-14 IP69K
Zoro #
G915628587
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 13/32 in
Overall Height
3 3/4 in
Overall Length
3 3/4 in
Inner Ring Width
1.338 in
Mount Hole Center-to-Center Height
2 3/4 in
Mount Hole Center-to-Center Length
2 3/4 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
29/64 in
Flange Thickness
1/2 in
Back Side to Center Width
0.563 in
Center Height
1 7/8 in
Mounting Bolt Size
3/8 in
Bore Diameter
7/8 in

Details

Bearing Insert Type
Radial Ball
Item
4 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Included Bearing
Ball
Lubricant Material
H-1 Grease
Closure
Double Sealed
Housing Type
Flange Bracket
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Includes Mounting Hardware
Yes
System of Measurement
Inch
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Housing Material Grade
AISI 52100
Rolling Element Rows
1
Number of Mount Holes
4
Maximum Speed
5,850 RPM
Self Lubricating Bearing
No

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.563 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.