Zoro Homepage

2 Bolt Flange Bearing, 5,850 RPM

  • Mfr # SUCSFL205-25 CAP READY

  • Zoro # G715628091


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Overall Height
68 mm
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Seal Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL205-25 CAP READY
Zoro #
G715628091
UPC #
-
Country of Origin
China

Dimensions

Overall Height
68 mm
Overall Length
124 mm
Overall Width
35.7 mm
Mount Hole Center-to-Center Height
100 mm
Inner Ring Width
34 mm
Center Height
34 mm
Flange Thickness
13 mm
Mount Hole Center-to-Center Length
98.8 mm
Mounting Bolt Size
3/8 in
Back Side to Center Width
14.3 mm
Mount Hole Size
11.9 mm
Bore Diameter
25 mm

Details

Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Item
2 Bolt Flange Bearing
Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Includes
Grease Zerk
Housing Type
Flange Bracket
Closure
Double Sealed
Split Housing
Not Split
Lubricant Material
H-1 Grease
Rolling Element Rows
1
Lubrication Openings
Grease Fitting
Maximum Speed
5,850 RPM
Self Lubricating Bearing
No
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
Number of Mount Holes
2
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
System of Measurement
Metric
Bearing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Maximum Misalignment Angle
45 Degrees
Bore Type
Cylindrical

Description

2 Bolt Flange Bearing, Back Side to Center Width 14.3 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 34 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 100 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.