Zoro Homepage

2 Bolt Flange Bearing, 5,850 RPM

  • Mfr # SUCTFB205-14

  • Zoro # G315628163


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Overall Height
4 3/4 in
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB205-14
Zoro #
G315628163
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Overall Length
2 3/4 in
Overall Width
1 15/32 in
Bore Diameter Tolerance
-0.0005 in
Flange Thickness
7/16 in
Inner Ring Width
1.338 in
Mount Hole Center-to-Center Height
1 5/8 in
Mount Hole Size
25/64 in
Mount Hole Center-to-Center Length
1 5/8 in
Mounting Bolt Size
5/16 in
Center Height
1 21/64 in
Back Side to Center Width
0.563 in
Bore Diameter
7/8 in

Details

Bearing Insert Type
Radial Ball
Seal Material
Silicone Rubber
Item
3 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Includes
Grease Zerk
Housing Material
PBT Plastic
Maximum Speed
5,850 RPM
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Resistance Properties
Corrosion Resistant
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Includes Mounting Hardware
Yes
Included Bearing
Ball
Number of Mount Holes
3
Closure
Double Sealed
Rolling Element Rows
1
Maximum Misalignment Angle
45 Degrees
Housing Type
Flange Bracket
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Maximum Temperature
210 Degrees F
System of Measurement
Inch
Housing Material Grade
AISI 52100

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.563 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 21/64 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.