Zoro Homepage

2 Bolt Flange Bearing, 5,850 RPM

  • Mfr # SUCTFB205-16

  • Zoro # G015628128


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Silicone Rubber
Includes
Grease Zerk
Housing Material
PBT Plastic
Overall Height
4 3/4 in
Overall Width
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB205-16
Zoro #
G015628128
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Overall Width
1 15/32 in
Overall Length
2 3/4 in
Mounting Bolt Size
5/16 in
Back Side to Center Width
0.563 in
Mount Hole Center-to-Center Height
1 5/8 in
Flange Thickness
7/16 in
Bore Diameter
1 in
Bore Diameter Tolerance
-0.0005 in
Center Height
1 21/64 in
Mount Hole Center-to-Center Length
1 5/8 in
Mount Hole Size
25/64 in
Inner Ring Width
1.338 in

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.563 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 21/64 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.