Zoro Homepage

2 Bolt Flange Bearing, 5,850 RPM

  • Mfr # SUCTFL205-16

  • Zoro # G215628072


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 3/4 in
Overall Length
5 1/8 in
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Overall Width
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL205-16
Zoro #
G215628072
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/4 in
Overall Length
5 1/8 in
Overall Width
1 7/16 in
Mount Hole Size
7/16 in
Bore Diameter Tolerance
-0.0005 in
Flange Thickness
17/32 in
Mounting Bolt Size
3/8 in
Back Side to Center Width
0.563 in
Inner Ring Width
1.338 in
Bore Diameter
1 in
Center Height
1 3/8 in
Mount Hole Center-to-Center Length
3 57/64 in
Mount Hole Center-to-Center Height
3 57/64 in

Details

Item
2 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Includes
Grease Zerk
Bearing Insert Type
Radial Ball
Seal Material
Silicone Rubber
Housing Material
PBT Plastic
Rolling Element Rows
1
Included Bearing
Ball
Split Housing
Not Split
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Lubrication Openings
Grease Fitting
Includes Mounting Hardware
Yes
Bore Type
Cylindrical
Housing Material Grade
AISI 52100
Number of Mount Holes
2
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Maximum Misalignment Angle
45 Degrees
Housing Type
Flange Bracket
Self Lubricating Bearing
No
Maximum Speed
5,850 RPM

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.563 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 3/8 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.