Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 500 RPM

  • Mfr # SUCSFB206-30MM IP69K

  • Zoro # G615628382


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Overall Height
137 mm
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Length
83 mm
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB206-30MM IP69K
Zoro #
G615628382
UPC #
-
Country of Origin
China

Dimensions

Overall Height
137 mm
Overall Length
83 mm
Overall Width
40.2 mm
Mount Hole Center-to-Center Height
31.8 mm
Flange Thickness
9.5 mm
Mounting Bolt Size
5/16 in
Inner Ring Width
38.1 mm
Back Side to Center Width
15.9 mm
Mount Hole Size
9.9 mm
Mount Hole Center-to-Center Length
47.6 mm
Center Height
38.1 mm
Bore Diameter
30 mm

Details

Item
3 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Number of Mount Holes
3
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Maximum Misalignment Angle
45 Degrees
Housing Type
Flange Bracket
Included Bearing
Ball
Closure
Double Sealed
Maximum Temperature
210 Degrees F
Maximum Speed
500 RPM
Bore Type
Cylindrical
Housing Material Grade
AISI 52100
System of Measurement
Metric
Self Lubricating Bearing
Yes
Rolling Element Rows
1
Lubricant Material
H-1 Grease
Includes Mounting Hardware
Yes
Bearing Material Grade
AISI 52100

Description

3 Bolt Flange Bearing, Back Side to Center Width 15.9 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 38.1 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 31.8 mm, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.