Zoro Homepage

2 Bolt Flange Bearing, 500 RPM

  • Mfr # SUCSFL206-20

  • Zoro # G115628110


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 5/32 in
Seal Material
Silicone Rubber
Overall Length
5 9/16 in
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL206-20
Zoro #
G115628110
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 5/32 in
Overall Length
5 9/16 in
Overall Width
1 19/32 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Height
4 19/32 in
Center Height
1 9/16 in
Mount Hole Size
15/32 in
Mounting Bolt Size
3/8 in
Inner Ring Width
1.5 in
Bore Diameter Tolerance
-0.0005 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
4 19/32 in
Back Side to Center Width
0.626 in

Details

Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Includes
Grease Zerk
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Number of Mount Holes
2
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Maximum Speed
500 RPM
Rolling Element Rows
1
Bore Type
Cylindrical
Housing Type
Flange Bracket
Includes Mounting Hardware
Yes
Closure
Double Sealed
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Maximum Misalignment Angle
45 Degrees
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Split Housing
Not Split

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.