Zoro Homepage

2 Bolt Flange Bearing, 500 RPM

  • Mfr # SUCSFL206-30MM

  • Zoro # G515628116


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Overall Height
80 mm
Overall Length
141 mm
Housing Material
Stainless Steel
Includes
Grease Zerk
Seal Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL206-30MM
Zoro #
G515628116
UPC #
-
Country of Origin
China

Dimensions

Overall Height
80 mm
Overall Length
141 mm
Overall Width
40.5 mm
Center Height
40 mm
Mount Hole Center-to-Center Length
116.7 mm
Mount Hole Center-to-Center Height
117 mm
Bore Diameter
30 mm
Mounting Bolt Size
3/8 in
Flange Thickness
13 mm
Back Side to Center Width
15.9 mm
Mount Hole Size
11.9 mm
Inner Ring Width
38.1 mm

Details

Housing Material
Stainless Steel
Includes
Grease Zerk
Item
2 Bolt Flange Bearing
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Closure
Double Sealed
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
Lubrication Openings
Grease Fitting
Maximum Misalignment Angle
45 Degrees
Split Housing
Not Split
Maximum Temperature
210 Degrees F
Bearing Material Grade
AISI 52100
System of Measurement
Metric
Housing Type
Flange Bracket
Housing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Self Lubricating Bearing
No
Maximum Speed
500 RPM
Rolling Element Rows
1
Number of Mount Holes
2
Bore Type
Cylindrical
Lubricant Material
H-1 Grease

Description

2 Bolt Flange Bearing, Back Side to Center Width 15.9 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 117 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.