Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 500 RPM

  • Mfr # SUCTFL206-20 IP69K

  • Zoro # G315628101


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Overall Length
5 13/16 in
Overall Height
3 5/32 in
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL206-20 IP69K
Zoro #
G315628101
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 13/16 in
Overall Height
3 5/32 in
Overall Width
1 39/64 in
Center Height
1 9/16 in
Mount Hole Center-to-Center Height
4 19/32 in
Mount Hole Size
7/16 in
Back Side to Center Width
0.626 in
Bore Diameter
1 1/4 in
Flange Thickness
1 7/32 in
Mounting Bolt Size
3/8 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
4 19/32 in
Inner Ring Width
1.5 in

Details

Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
Housing Type
Flange Bracket
Included Bearing
Ball
Number of Mount Holes
2
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes
Maximum Speed
500 RPM
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Maximum Misalignment Angle
45 Degrees
Self Lubricating Bearing
No
Closure
Double Sealed
Housing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Split Housing
Not Split
Maximum Temperature
210 Degrees F
Rolling Element Rows
1

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.626 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.