Zoro Homepage

2 Bolt Flange Bearing, 500 RPM

  • Mfr # SUCTFL206-30MM

  • Zoro # G715628145


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
148 mm
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
80 mm
Housing Material
PBT Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL206-30MM
Zoro #
G715628145
UPC #
-
Country of Origin
China

Dimensions

Overall Length
148 mm
Overall Height
80 mm
Overall Width
40.9 mm
Bore Diameter
30 mm
Mounting Bolt Size
3/8 in
Inner Ring Width
38.1 mm
Mount Hole Size
11 mm
Mount Hole Center-to-Center Height
117 mm
Mount Hole Center-to-Center Length
116.7 mm
Back Side to Center Width
15.9 mm
Flange Thickness
13 mm
Center Height
40 mm

Details

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
2 Bolt Flange Bearing
Housing Material
PBT Plastic
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Seal Material
Silicone Rubber
Included Bearing
Ball
Split Housing
Not Split
Maximum Misalignment Angle
45 Degrees
System of Measurement
Metric
Maximum Speed
500 RPM
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Housing Type
Flange Bracket
Includes Mounting Hardware
Yes
Self Lubricating Bearing
No
Housing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Number of Mount Holes
2
Rolling Element Rows
1
Lubricant Material
H-1 Grease
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant
Bearing Material Grade
AISI 52100

Description

2 Bolt Flange Bearing, Back Side to Center Width 15.9 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 117 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.