Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 525 RPM

  • Mfr # SUCSF205-16 IP69K

  • Zoro # G415628599


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/4 in
Bearing Insert Type
Radial Ball
Overall Width
1 13/32 in
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCSF205-16 IP69K
Zoro #
G415628599
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 3/4 in
Overall Width
1 13/32 in
Overall Height
3 3/4 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
2 3/4 in
Center Height
1 7/8 in
Back Side to Center Width
0.563 in
Mount Hole Size
29/64 in
Mount Hole Center-to-Center Height
2 3/4 in
Mounting Bolt Size
3/8 in
Flange Thickness
1/2 in
Bore Diameter
1 in
Inner Ring Width
1.338 in

Details

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Item
4 Bolt Flange Bearing
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Material Grade
AISI 52100
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Minimum Temperature
-10 Degrees F
Housing Type
Flange Bracket
Split Housing
Not Split
Maximum Speed
525 RPM
Self Lubricating Bearing
No
System of Measurement
Inch
Bore Type
Cylindrical
Rolling Element Rows
1
Included Bearing
Ball
Number of Mount Holes
4
Includes Mounting Hardware
Yes
Housing Material Grade
AISI 52100

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.563 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 525 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.