Zoro Homepage

2 Bolt Flange Bearing, 525 RPM

  • Mfr # SUCSFB205-14 IP69K

  • Zoro # G615628528


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 39/64 in
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB205-14 IP69K
Zoro #
G615628528
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 39/64 in
Overall Height
4 3/4 in
Overall Length
2 3/4 in
Mount Hole Size
25/64 in
Bore Diameter
7/8 in
Inner Ring Width
1.338 in
Bore Diameter Tolerance
-0.0005 in
Center Height
1 21/64 in
Mount Hole Center-to-Center Length
1 5/8 in
Flange Thickness
3/8 in
Mounting Bolt Size
5/16 in
Mount Hole Center-to-Center Height
1 1/8 in
Back Side to Center Width
0.563 in

Details

Bearing Insert Type
Radial Ball
Item
3 Bolt Flange Bearing
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Housing Type
Flange Bracket
Maximum Misalignment Angle
45 Degrees
Split Housing
Not Split
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Housing Material Grade
AISI 52100
Maximum Speed
525 RPM
Self Lubricating Bearing
Yes
Bore Type
Cylindrical
Includes Mounting Hardware
Yes
Closure
Double Sealed
Included Bearing
Ball
Maximum Temperature
210 Degrees F
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Number of Mount Holes
3
Rolling Element Rows
1

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.563 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 21/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 525 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.