Zoro Homepage

2 Bolt Flange Bearing, 525 RPM

  • Mfr # SUCTFB205-16 IP69K

  • Zoro # G715628138


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Overall Width
1 15/32 in
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB205-16 IP69K
Zoro #
G715628138
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 15/32 in
Overall Height
4 3/4 in
Overall Length
2 3/4 in
Mount Hole Center-to-Center Height
1 5/8 in
Mounting Bolt Size
5/16 in
Bore Diameter
1 in
Back Side to Center Width
0.563 in
Mount Hole Center-to-Center Length
1 5/8 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
25/64 in
Inner Ring Width
1.338 in
Flange Thickness
7/16 in
Center Height
1 21/64 in

Details

Bearing Insert Type
Radial Ball
Item
3 Bolt Flange Bearing
Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material Grade
AISI 52100
Split Housing
Not Split
Included Bearing
Ball
System of Measurement
Inch
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Maximum Misalignment Angle
45 Degrees
Maximum Speed
525 RPM
Housing Type
Flange Bracket
Includes Mounting Hardware
Yes
Rolling Element Rows
1
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Number of Mount Holes
3
Closure
Double Sealed
Minimum Temperature
-10 Degrees F
Resistance Properties
Corrosion Resistant

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.563 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 21/64 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 525 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 5/8 in, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.