Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 585 RPM

  • Mfr # SUCSF205-25MM IP69K

  • Zoro # G115628608


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95 mm
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Overall Width
35.7 mm
Overall Height
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF205-25MM IP69K
Zoro #
G115628608
UPC #
-
Country of Origin
China

Dimensions

Overall Length
95 mm
Overall Width
35.7 mm
Overall Height
95 mm
Flange Thickness
13 mm
Mount Hole Center-to-Center Height
70 mm
Inner Ring Width
34 mm
Mount Hole Size
11.5 mm
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
70 mm
Center Height
47.5 mm
Back Side to Center Width
14.3 mm
Bore Diameter
25 mm

Details

Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Item
4 Bolt Flange Bearing
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Grease
System of Measurement
Metric
Included Bearing
Ball
Split Housing
Not Split
Number of Mount Holes
4
Closure
Double Sealed
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Rolling Element Rows
1
Housing Type
Flange Bracket
Includes Mounting Hardware
Yes
Maximum Speed
585 RPM
Self Lubricating Bearing
No
Housing Material Grade
AISI 52100
Bearing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F

Description

4 Bolt Flange Bearing, Back Side to Center Width 14.3 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 47.5 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 585 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 70 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.