Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 585 RPM

  • Mfr # SUCSFB205-25MM IP69K

  • Zoro # G115628462


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Height
121 mm
Bearing Insert Type
Radial Ball
Overall Width
41 mm
Housing Material
Stainless Steel
Overall Length
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB205-25MM IP69K
Zoro #
G115628462
UPC #
-
Country of Origin
China

Dimensions

Overall Height
121 mm
Overall Width
41 mm
Overall Length
70 mm
Center Height
34 mm
Inner Ring Width
34 mm
Flange Thickness
9.5 mm
Mount Hole Center-to-Center Height
28.6 mm
Bore Diameter
25 mm
Mount Hole Size
9.9 mm
Back Side to Center Width
14.3 mm
Mounting Bolt Size
5/16 in
Mount Hole Center-to-Center Length
41.3 mm

Details

Item
3 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Maximum Misalignment Angle
45 Degrees
Housing Type
Flange Bracket
Bearing Material Grade
AISI 52100
Included Bearing
Ball
Bore Type
Cylindrical
Self Lubricating Bearing
Yes
Rolling Element Rows
1
Split Housing
Not Split
System of Measurement
Metric
Maximum Speed
585 RPM
Closure
Double Sealed
Lubricant Material
H-1 Grease
Includes Mounting Hardware
Yes
Minimum Temperature
-10 Degrees F
Number of Mount Holes
3
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F

Description

3 Bolt Flange Bearing, Back Side to Center Width 14.3 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 34 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 585 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 28.6 mm, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.